Test and Validation

Test and Validation

We run test programmes to SAE standard specifications, our own demanding internal validation standards, customer specific requirements and special test programmes for development projects or competitor benchmarking.

Summary of standard test capability


Maximum Seal OD: 400mm
Speed: Max 7,000 rpm
Rotation: Clockwise/Anti-clockwise
Orientation: Shaft or housing rotation
Pressure: 0-10 bar (water, oil, air)
Temperature: 80-200°C
Shaft Eccentricity: Adjustable up to 1mm
Housing Offset: Adjustable up to 2mm
Torque Measurement: Max 20 Nm
Data Logging: Speed, temperatures and pressures
Environmental: Slurry, dust, water

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha