The Milwaukee® M18™ system

Milwaukee logo

If you are looking for the best 18 Volt Lithium-ion cordless power tool, nothing
comes close to the Milwaukee® M18™ system. Powered by the best lithium-ion
technology available RED LITHIUM-ION™.


Milwaukee® is the world leader in cordless lithium-ion technology. Offering the most advanced solutions to tradesmen around the globe.

The exclusive line of RED LITHIUM-ION™ batteries provide up to 40% more run time, 20% more power and 50% more recharges than previous battery technology. RED LITHIUM-ION™ delivers best in class performance in extreme job-site conditions, including temperatures as low as -18°C.

In regions where heat is also a critical factor, RED LITHIUM-ION™ batteries operate 20% cooler than conventional lithium-ion batteries and offer fade free power with no memory effect.

Fully compatible with all M18™ cordless products currently available, the new RED LITHIUM-ION™ battery packs provide an instant upgrade to the performance, run-time and durability of the M18™ you already own.


M18™ XC High Capacity RED LITHIUM-ION™ Battery


Milwaukee Red Lithium

Milwaukee Red Lithium 1

Managed by Milwaukee's exclusive Digital Power Management (DPM) system, the battery features overload protection, a temperature management system, individual cell Voltage Monitoring, Discharge Protection and a Battery fuel gauge.

Features


  • 3.0 Amp hour - 54 Watt hour battery
  • High Current Discharge - Increased power and performance
  • Equivalent run-time with 40% less weight than an 18V NiCd battery
  • Lithium-ion battery delivers long life and run-time with fade-free power
  • Battery fuel gauge - Displays remaining run-time

Milwaukee Digital Power Management


  • Overload Protection - Prevents user from damaging their cordless power
    tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge

Best in class construction


  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • 2-year warranty*

*Applies to Red Lithium-ion batteries only


M18™ Compact RED LITHIUM™ Battery

Milwaukee

Milwaukee Red Lithium 2

Features


  • 1.5 Amp hour - 27 Watt hour battery
  • Equivalent run-time with 40% less weight than an 18V šCompact' NiCd battery
  • Lithium-ion battery delivers long life and run-time with fade-free power
  • Battery fuel gauge - Displays remaining run-time


Milwaukee Digital Power Management


  • Overload Protection - Prevents user from damaging their cordless power
    tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge

Best in class construction


  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • 2-year warranty*

*Applies to Red Lithium-ion batteries only

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha