The extended range of E2 energy efficient bearings from SKF

SKF Bearings

SKF E2 bearings are a family of performance class bearings which have been specially engineered and manufactured to reduce frictional moment by 30% or more beyond the already efficient SKF standard bearings.

This means that when compared to other manufacturers' bearings, the reduction can
be even more dramatic.

SKF Bearings 2

The new range now includes the most common sizes for:


  • Tapered roller bearings
  • Spherical roller bearings
  • Double row angular contact bearings
  • Small and medium deep groove ball bearings
  • SKF Y-series bearings


SKF Energy Efficiency

SKF Bearings


With potential application in many millions of machines - electric motors, pumps, conveyors and other low-to-normal load applications - SKF E2 bearings have the potential to make a significant contribution to global sustainability.

But the benefits go beyond energy savings. In most cases, SKF E2 bearings run cooler compared to SKF standard bearings at equivalent loads and speeds.

They also reduce lubricant use and potentially extend the life of components and the machine itself.

The result is a reduced negative environmental impact.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha