Thrust Bearings

Spherical Roller Thrust Bearings

Thrust bearings have the load transmitted from one raceway to the other at an angle to the bearing axis.

Spherical roller bearings are therefore suitable for the accommodation of radial loads in addition to simultaneously acting axial loads.

Another important characteristic of spherical roller thrust bearings is their self-aligning capability. This makes the spherical roller bearings insensitive to shaft deflection and misalignment of the shaft relative to the housing.

Spherical roller thrust bearings incorporate a large number of asymmetrical rollers and have specially designed raceways with an optimum conformity. They can therefore support very heavy axial loads and permit relatively high speed operation.

Spherical roller thrust bearings are produced in two designs depending on the size and series. Bearings up to and including size 68 identified by the designation suffix E have a pressed steel window-type cage, which, with the rollers, forms a non-separable assembly with the shaft washer.

All other bearings have a machined brass or steel cage which is guided by a sleeve held in the shaft washer bore. The shaft washer and cage with rollers form a non-separable unit.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha