Tools & Maintenance Christmas Special out now

Tools and Maintenance Xtra front cover

We're really getting into the Christmas spirit this year with a special seasonal edition of Tools & Maintenance which is stuffed to the brim with top festive deals.

Tools & Maintenance Xtra is packed with quality products from leading brands including Beta, Uni-Lite, Stahlwille, Facom, Format, Britool Expert, Milwaukee and Bosch.

Receive a FREE 20" toolbox and save over 50% off the list price with every order of the Bahco Ľ" and ½" Socket, Spanner and Plier Set. You can also save more than 40% on the Linear Tools Screw Extractor and Drill Set.

Call your local ERIKS service centre on 0845 006 6000 or email tools.support@eriks.co.uk for further details or to place your order. Offers are valid until December 31st 2011.

Click on the links above right to view the document or to order your copy.



18/11/2011

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha