Traction Motor Repair
|
- Traction Motor Repair and Rewind are undertaken on the complete range of traction equipment used within the industry at home and abroad.
- Traction Motor Repair Insulation Specification All of our insulation specifications for traction motors / machines are Class H and designed to meet the most serious environmental conditions after being processed through our impregnation plant.
- Traction Motor Repair Components All of the components of a traction motor repair will either be repaired or manufactured to the same high standard including:
- Field coils
- Shunt coils
- Interpoles
- Armature coils
- Commutators
- Traction Motor Repair Quality Standards Each completed traction motor repair will be inspected and tested in accordance with British International Test Standards and ERIKS Quality Standards to ISO9001:2000.
|
| |
|
|
|
|