Transmission and Roller Chains

ANSI Extra Chain

Coris Stainless Steel Chain

ERIKS Transmission Chains and Roller Chain fall into four categories that compartmentalise the variance and ranges that are available for all industrial requirements.

  • Syno Lube Free Transmission Chain
  • Renold Stainless Steel Chain
  • ANSI Extra Transmission Chain
  • Special or Adapted Transmission Chains


Syno Lube Free Transmission Chain is suitable for applications requiring a clean environment, or where maintenance is difficult.

Our Coris Stainless Steel Transmission Chain has identified chain for acidic or alkaline environments, very high or very low temperature locations, -40°C to +400°C, and where resistance to corrosion is a requirement.

ANSI Extra Transmission Chain provide solutions to severe operating conditions such as mining, quarrying, rock drilling, forestry and construction industries require specifically designed and manufactured chains.

Adapted Chains can be designed, manufactured and assembled into chain of all pitch sizes. In addition, we can also offer Transmission Chain up to 300mm pitch and 450 tonnes breaking load, and Special Chain designed with integral attachments to meet individual requirements.

You can find more about these by clicking on the links to the left.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha