Uni Elastic Ducting

Uni Elastic

Super Elastic Ducting (1033SU) is manufactured from PVC coated spring steel and trapped Polyester helical and longitudinal reinforcing yarns.


Temp. Range
-20°C to +135°C
Up to +150°C Intermittent
Application
With excellent durability, heat ageing and resistance to rupturing and chemical mists this is suitable for the harsher environment of air movement in General and Automotive Industries.


Uni Elastic Ducting


(Product Category 1038FFS)
Product Code
I.D
(mm)
Coil Length
(M)
1038FFS-252510
1038FFS-323210
1038FFS-383810
1038FFS-505110
1038FFS-636310
1038FFS-757610
1038FFS-898910
1038FFS-10110110
1038FFS-12712710
1038FFS-15215210

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha