Upgraded SKF Self-Aligning Roller Bearings last up to two times longer

SKF Explorer Bearings

For over 10 years SKF Explorer performance class bearings have set the world standard for endurance.


Their unique design, manufacturing and material improvements are proven to increase uptime and productivity, improve reliability and reduce noise and vibration levels.

SKF contamination graph

SKF contamination

Now SKF have launched the next generation bearing steel for self-aligning roller bearings.

SKF next generation bearing steel has a superior balance between hardness and toughness to significantly improve wear resistance.

Improved wear resistance means that these SKF Explorer bearings will run longer - particularly under difficult operating conditions giving:

  • Twice the service life under poor lubricating conditions
  • Twice the service life under severe contamination conditions

For typical contamination conditions, the service life will be twice as long as when using upgraded SKF Explorer vs existing Explorer bearings.

Delivery of upgraded SKF Explorer will roll out in quarter one of 2012. Just another example of ERIKS and SKF delivering value to your business.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha