WEG Motors

WEG Motor

WEG Motor

WEG Electric Motors (UK) Ltd., has recently appointed ERIKS as a national UK distributor and authorised repairer. The agreement provides for the additional stock availability of the wide range of WEG motors and controls on a 24/7 basis from the ERIKS central warehouse in Dudley. West Midlands.

The stock range includes IP55 enclosed three phase AC motors in both Cast Iron and Aluminium construction.

The standard Low Voltage range spans from 0.12 kW through to 370kW with ERIKS carrying units up to 110kW in their own warehouse, with both Aluminium and Cast iron to 7.5kW and Cast Iron for all other sizes in 2 and 4 pole.

Motors are available in three standards with the energy efficient EFF2 range being complemented by the High Efficiency EFF1 range and then a full range available in the Top Premium Efficiency that exceeds the EFF 1 and WIMES specifications.

WEG Motor

WEG also manufacture a wide range of motors to cover an ever-increasing range of applications. These include specialist motors for compressors; close coupled pumps; smoke extract; fuel pump and braked, in addition to a full range of Hazardous Area motors.

Finally the range is completed with a capability to build Low and High Voltage motors to 22,000 kW for voltages up to 13,800 volts.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha