Water Hose

Water

Water Hose, Rubber has a wide range of uses from air to chemicals. Most industries use one of the products show in these sections, including brewing, food, air, water, radiator, chemical, LPG, shotblast etc.






Material:
Tube black SBR, cover black SBR/EPDM,
reinforcement textile braid
and high tensile steel wire helix.

Pressure:
10 Bar (150psi)

Temperature:
-20° to + 90° C

Lengths:
10, 20, 30 & 40 m
Rubber Water Suction Hose
Product Category 1014

Product Code
Size
(inches)
1014-0251
1014-0321.25
1014-0381.5
1014-0502
1014-0632.5
1014-0753
1014-1014
1014-1275
1014-1526



Material:
Tube black SBR/EPDM, cover black
SBR/EPDM, reinforcement textile braid.

Pressure:
7 Bar (100psi)

Temperature:
-20° to + 90° C

Lengths:
20, 30 metres
Rubber Delivery Water Hose
Product Category 1017D
Product Code
Size
(inches)
1017D-0502
1017D-0632.5
1017D-0753
1017D-1014



Material:
Tube black EPDM, cover black EPDM,
reinforcement textile braid.

Pressure:
6 Bar (100psi)

Temperature:
-20° to + 100° C

Lengths:
20, 30, 40 & 60 m
Rubber Car Heater Hose
Product Category 1019
Product Code
Size
(inches)
1019-121/2
1019-165/8
1019-193/4



Material:
Tube natural SBR/EPDM, cover black EPDM,
reinforcement textile braid.

Pressure:
7 Bar (100psi)

Temperature:
-30° to + 100° C

Lengths:
1 Metre Lengths
Longer lengths to order
Radiator Hose
Product Category 1019SR
Product Code
Size
(inches)
1019SR-2239301
1019SR-251
1019SR-321.25
1019SR-381.5
1019SR-411.625
1019SR-451.75
1019SR-502
1019SR-552.25
1019SR-602.375
1019SR-632.5
1019SR-753

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha