Wave Spring Seals

Wave Spring Seals

Wave Spring seals are bi-directional and commonly used in lobe pumps working with high viscosity liquids. Typical industry usage is dairy, brewery and pharmaceutical applications. Compact in design these seals can be utilized in smaller stuffing boxes.

The standard design features positive drive via the grub screws, which are also used to set the seals working length.

The uniform force that a wave spring provides gives consistent axial movement and dynamics.

Design WGD features a crest-to-crest wave spring and reduces the risk of corrosion and fracture as can be experienced with welded wave springs.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha