Wheels

Castor Wheel

Rubber Wheel

Wheel

At ERIKS, we utilise the vast range of wheels, our in-house support team has available to offer tailored solutions to solve all application problems.

Care must be taken to select the correct wheel for its intended application and the requirements of the castor system. One important factor is the ability to withstand load stress. As a general rule hard wheel materials can withstand a heavier load than soft wheel materials. Soft wheels should be used when shock absorption is required, as they will transmit less thrust stresses when running on uneven ground. Further environmental influences must be taken into account, e.g. operating temperatures, cleaning regime, atmospheric influences.

Ground conditions, tyre type, total weight and wheel bearing type all affect starting resistance and therefore influence the castor manoeuvrability.

Each one of our Service Centres has access to computer aided reference searches and can find by description as well as part number. In addition, all the major manufacturers´ part numbers are cross-referenced in our system to enable us to provide a speedy response to enquiries.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha