Withdrawal Sleeves (Bearings)

Withdrawal Sleeves

Withdrawal sleeves can be used to mount bearings with a tapered bore on cylindrical seatings of stepped shafts.

The sleeve is pressed into the bore of the bearing that abuts a shaft shoulder or similar fixed component.

The sleeve is located on the shaft by a nut or an end plate. Lock nuts or endplates are not supplied with the withdrawal sleeves. KM or HM lock nuts are suitable but must be ordered separately.

To secure the bearing to the shaft, press the withdrawal sleeve into the bearing bore. To do this, particularly where larger bearings are concerned, considerable force is required to overcome the friction between the mating surfaces of the bearing and sleeve and of the sleeve and shaft.

Mounting and dismounting of bearings on withdrawal sleeves can be facilitated considerably by using a hydraulic nut.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha