Wormdrive Clips

Jubilee Clips / Wormdrive Clips

Wormdrive Clips can be supplied in Stainless Steel or Zinc plated mild steel. A stainless steel version with a mild steel screw housing is also available. A very large range is available with our standard range shown in the tables. Non standard size are also available.

Wormdrive clips are ideal for temporary or semi permanent connections on all types of hose, tubing and ducting where low to medium pressures are being used.

Stainless Steel Wormdrive Clips
(Product Category 1052)
Product
Code
Size
Dia Range
(mm)
1052-012129.5-12
1052-0161642675
1052-0202013-20
1052-0222214-22
1052-0252517-25
1052-0303022-30
1052-0353525-35
1052-0404030-40
1052-0505035-50
1052-0555540-55
1052-0606045-60
1052-0707055-70
1052-0808060-80
1052-0909070-90
1052-10010080-100
1052-12012090-120
1052-140140110-140
1052-160160130-160
Mild Steel Wormdrive Clips
(Product Category 1051)
Product
Code
Size
Dia Range
(mm)
1051-012129.5-12
1051-0161642675
1051-0202013-20
1051-0222214-22
1051-0252517-25
1051-0303022-30
1051-0353525-35
1051-0404030-40
1051-0505035-50
1051-0555540-55
1051-0606045-60
1051-0707055-70
1051-0808060-80
1051-0909070-90
1051-10010080-100
1051-12012090-120
1051-140140110-140
1051-160160130-160
1051-180180150-180
1051-200200170-200
1051-240240210-240
1051-260260230-260
1051-280280250-280
1051-300300270-300


Larger Sizes Worm Drive Clips
(Quick Release Style Stainless Steel)
Product
Code
Size
Dia Range
(mm)
QR-10410444-178
QR-12812844-126
QR-15215250-253
QR-18818852-312
QR-248248311-406


Imperial T's
(Product Category F153)
Snip & Grip - 1217-LSR-LSH
This is a system of wormdrive clamping where the banding comes in rolls and is cut to suit the situation. A housing and screw are then fitted and tightened. Thus any length of clip can be made. The standard pack contains 40 metres of banding and 100 screw housings.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha