[ X ]
You are now entering a demo of the ERIKS webshop.
The ERIKS webshop is a Business to Business (B2B) portal that allows existing customers to view products including price and availability and allows them a more efficient method of ordering products.
If you wish to be granted access to the portal please register your interest.
Continue to Webshop / Register

Induction Heaters
|
Speedfit mains frequency induction heaters (Bearing Heaters or Component Heaters) have been made at ERIKS, under its trading name of Lewis Berl for over twenty years. They are the ideal tool for the controlled expansion of bearings, couplings, gears, tubes and other interference-free components in production shops and plant maintenance departments.
There is simply nothing to touch them for speed, reliability, accuracy, convenience and safety! The range covers all requirements from the smallest bearing to components over 600mm (24") diameter and offers a host of useful features including:
Quick: Simply plug in and switch on. Items are ready for fitting in seconds or minutes
Safe: For both operator and work piece. The risk of mechanical damage is eliminated because only the work piece is heated
|
| Clean: No contamination and no fumes mean a cleaner, healthier environment
Portable: Lightweight enough to be carried to assembly location. We also offer a complete mobile heating work station
Saves costs: Low energy consumption, no consumables, no servicing costs
Increases productivity: Speeds up work, reduces labour costs of assembly. Improved quality of fitting work reduces likelihood of early machinery failure
Output power control: and de-magnetisation facility (optional)
Timer controlled: Ideal for repetitive work (optional)
Temperature control: For accurate temperature control in the work place (optional)
Five year warranty: On main coil
Special purpose: Heaters and work stations custom designed and built
For production usage 415 Volt model recommended
|
|
|
|
|
|