Site Map

Translate

Bookmark and Share

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Premium efficiency motors and 3 phase motors available from ERIKS - 11/08/2008

Enquire about Premium efficiency motors and 3 phase motors available from ERIKS Request a Premium efficiency motors and 3 phase motors available from ERIKS Call-back
WEG Motor
WEG 3 phase motors and WEG premium efficiency motors are available from ERIKS in a range of customer built sizes.

WEG 3 phase motors are high efficiency general purpose industrial motors, IP55 rated enclosures for use in wet and dirty environments. The WEG 3 phase motors are designed to meet or exceed any requirements for energy efficiency.

Features of WEGS 3 phase motors include:

IP55 totally enclosed design
Aluminium range 0.12kw 705kw
Cast Iron range 0.12kw 200kw
Energy Efficient
Multi Voltage
Dimensions according to IEC 72 and DIN 42673


WEG's extensive range of IEC premium efficiency motors don't just save energy. The premium efficiency motors also include a range of features that extend operating life in industrial applications. With ragged cast iron frames, they are available from 0.12kw 315kw, however only the 1.1kw 90kw range is ECA compliant.

Features of IEC premium efficiency motors include:

High strength cast iron frames
Class F insulation system
Stainless steel nameplate
Totally enclosed from cooled, IP55 protection
Metric thread cable entries in terminal box
Suitable for inverter duty applications
Dimensions to IEC 72 and DIN 42673


High efficiency motors are characterised by low energy losses in their operation. Consequently temperature rises within the motors are reduced significantly, resulting in extended motor life.

Specific construction techniques contribute to the improved performance of these motors so they ensure higher operating efficiency, resulting in significantly increased levels of energy saving for the motor user.

For further information on this product, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.
Previous Item  |  Next Item
Full Listing

Share This Page

Email:

Premium efficiency motors and 3 phase motors available from ERIKS
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
Thursday 29th July 2010 - 12:57:53 GMT ID:1941