[ X ]
You are now entering a demo of the ERIKS webshop.
The ERIKS webshop is a Business to Business (B2B) portal that allows existing customers to view products including price and availability and allows them a more efficient method of ordering products.
If you wish to be granted access to the portal please register your interest.
Continue to Webshop / Register


Inverters
|
Inverters are now a mature and fully accepted product offering a wide range of advantages in the control of AC Motor driven machinery.
These advantages go far beyond the basic requirement for offering Variable Speed control as the reduced shock loading provided can dramatically extend the life of the mechanical drive mechanisms.
In Fan and Pumping applications the Inverter offers potential to reduce energy consumption by 30% to 40% thereby allowing for capital expenditure payback times of less than 12 months in many instances.
Most new machinery whether of the Machine Tool variety or Heating and Ventilating equipment, comes fitted with Inverters as standard. However, there are many existing applications which would benefit greatly from the correct selection and supply of Inverter control.
ERIKS is able to offer these products and a complete system solution which not only involves the use of AC Inverters but also an extensive range of AC Soft Starters; DC Motors and Controls and Electronic Load Monitoring. |
|
|
|
|
|
The following service centres provide this product and service:- | | |
|