Can waste from copper mines help the roofing industry

Waste material offers prospect of commercial operation.
Waste material offers prospect of commercial operation.
Download as a PDF

Extracting copper from the Upper Michigan copper mines is a mechanical process during which a large amount of waste material is produced. The waste material comes into the shape of millions of cubic metres of sand that still contain enough copper and other metals to generate a fungicidal and algaecidal effect, making it ideal for roofing applications. The mining company and university researchers have joined forces to devise a clever way to make the sand bond well to the tar paper, offering the prospect of a commercial operation in which much of the waste material could be successfully recycled for this purpose.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha