Industry Focus

Rocol Food Lube

Easing the audit trail with ISO-certified lubricants

Leading retailers and major supermarkets demand the very highest standards from their food and drink suppliers. Now the awarding of the UK's first... more


Festo Actuator

Making a clean start

For Festo, "everything starts with the actuator" is not just a matter of equipment design, but a statement of principle too. If the actuator... more


Ambersil Stoplight

Chemical colour-coding gets the green light with StopLight

A unique new service from CRC UK will help food and beverage processors with the handling, evaluation and control of maintenance chemicals, to... more


Castrol Food

Tasty performance from Castrol's food grade range

The use of food grade lubricants is an important element in assuring customers and legislators that food material and foodstuffs have been prepared in... more


Stahlwille offer

Fit to Fly: now fit for food

Tool control has been an important issue in the aerospace industry for many years. Now, as it becomes increasingly relevant in other industry sectors... more


Molded oil

A sweet solution to a lubrication problem

For a confectionery manufacturer suffering around €307,000 in production losses in a year, life isn't sweet. So not surprisingly,... more


Piab

Getting to grips with food packing costs

Two new developments from Piab - manufacturers of innovative vacuum solutions - can help to increase productivity and energy efficiency on food... more


Karcher Solutions

Karcher cleans up the food industry

From bottling lines to staff canteens, meat processing to admin. offices, and vacuum mixers to loading zones, food manufacturing facilities... more


Food Intro

Food for thought

While not exactly laughing in the face of the recession, the food and soft drinks industry - the UK's largest manufacturing sector - is... more


OKS Airspray Application

Why just spray when you can airspray

How many aerosol cans of oil, cleaner and other agents do you think you use in your plant over the course of a year's maintenance? Tens? Dozens?... more


Condition Monitoring

Set your own conditions for online Condition Monitoring

The number of different Condition Monitoring and reporting options now available means more choice, but also more potential confusion. Dave Manning-Ohren,... more


Maintenance focus

Maintenance; looking beyond the bottom line

Is maintenance being taken seriously? There is still a nagging feeling that UK industry is still just looking at the bottom line. Having attended numerous... more


Fenner QDNEO

Get the ability to control the future

The future of electric motors is in the hands of the people defining the forthcoming IE4 specification. It's widely believed that IE4 will require... more


Gates Waste

Eliminating waste from waste and recycling

Even the Waste and Recycling industry hates waste: waste of money, waste of time, waste of energy. So the unique and innovative features found... more


Simalube

Why guns wont protect you

If you're still using grease guns for lubricating your machinery - even as management is putting more pressure on you to reduce costs - then... more


Tough Job

Its a tough job ... but somethings got to do it

If you were deliberately designing a tough operating environment for motors, drives and couplings, you would probably end up with something like... more


NSK Bearing

NSK Bearing material technologies maximise earnings potential for operators of recycling plants

The escalating cost of landfill, plus EU requirements for increased levels of recycling mean that recycling plants are coming under ever increasing... more


PPE

Making you an offer you cant refuse

In some circles, 'protection' has a bad name. But when you're talking about protective gear instead of men with baseball bats, there... more


Waste Introduction

Waste and Recycling - Which way now?

While the global population increases at such an alarming rate, there will never be a shortage of people creating rubbish. But according to Malcolm... more


Video tape

Getting recycling taped - but not all wrapped up

Once people used to throw their rubbish away and think no more about it. It was 'somebody else's problem'. Now they recycle it instead,... more


Festo CPX

The more intelligent solution

Changes in the way we think about waste and the way it is handled demand changes in the way waste and recycling processes are operated and controlled. more


Timken

Its not just about the bearing

Getting the right bearing for the application is, of course, crucial. But proper education and training to go with it can make all the difference... more


Bucyrus Miner

New regulations demand new solutions

At the last count in 2010 there were 44 coal mines still operating in Kentucky USA, where coal mining is still a major industry. However new legislation... more


Renold

Making blockages a less tense situation

Two fatalities in just one year, related to the same piece of equipment, led to important improvements in worker protection. However, arguably... more


Quarry introduction

New strategies for Mine and Quarry fleet maintenance

Time was when mine and quarry production and maintenance departments might sometimes be at loggerheads over MRO scheduling. However, times have been... more


NSK KH8

Its a hard life but a long one for new NSK bearings

Even in a tough operating environment like a quarry, mine or construction site, there are some places that are tougher than others - and one... more


Gates KH8

Not just tough, but MegaTuff

Most hydraulic hose is not really that tough. That's why it needs spring guards and nylon sleeving to give it any chance of surviving more than five... more


Saving your skin

Saving your skin

When organisations think about personal protection, they tend to think about items such as safety gear for employees, or machine guards for equipment. more


Online CM

Online condition monitoring with ERIKS Machine Webwatch

The first challenge with condition monitoring is not, 'what's the best method of monitoring vibration?' but 'what's the best method... more


Chemical Dosing

An injection of all-round expertise

Chemical dosing equipment can be found everywhere from the oil and gas industries to petrochemical and pharmaceutical applications. The efficiency,... more


Hansford Sensors

Vibration monitoring of Air Handling Units

Air Handling Units (AHUs) are widely employed in HVAC systems in locations such as hospitals, laboratories, data centres, museums,... more


Process FC

Whats happening in Process?

by Patrick Raleigh, Editor, Process Engineering For this issue, the guys at ERIKS asked me to comment on the current big happenings in the... more


No second chances

No second chances

There aren't too many manufacturing, production or processing situations where, if something goes wrong, you can't put it right next... more


The smallest spark

The smallest spark

When specifying equipment for operation in explosive atmospheres, it's not only the large equipment which needs to be considered. Even the smallest... more


Thermography

Taking the heat

How do you keep tabs on the safety and performance of a process, when operating temperatures are up to 510°C, and operation is 24/7 at 100% capacity?... more


Motor repair

Repair, replace - and risk. Motors for hazardhous areas.

The requirements for motors which operate in hazardous areas are specific, demanding, and absolutely essential for the safety of the workforce... more


All possible protection

All possible protection

Brook Crompton motors are in widespread use at offshore oil and gas rigs and production platforms, oil refineries, chemical works, coal mines,... more


As is to be expected from one of the world’s longest established and most successful Power Transmission belt brands, the application experience and general technical support available both from Fenner

Fenner launches new range of ultra high strength Wedge belts for tough applications

Designed specifically for use in heavy duty and harsh conditions, the launch of the FENNER Ultra Plus 140 range of wedge belts follows field testing of... more


Refreshing the parts

If you’re a regular reader of Know+How, the chances are you’ve been doing your job for a good few years. In fact, you could do it with your eyes closed. more


Pump up the savings

Where would you imagine the major costs – and therefore potential savings – associated with a pump would arise? The purchase price? The cost of maintenance?... more


Economy drive?

Most modern electronic drives have a life of around 40,000 hours or 5 years of continuous operation. Some don’t even last that long, with environmental... more


Operating in any industries where hoses are employed, but with particular emphasis on large food, beverage, chemical and pharmaceutical plants, ERIKS Hose Testing Service can test, supply, monitor and

Putting your hoses to the test

There are three ways to tell if a hose is damaged or faulty. You can wait until it contaminates a product and consumers complain. You can wait until it... more


Incorrect specification, mounting and improper handling of bearings are the most common causes of premature bearing failure. So in addition to manufacturing high quality bearings for a wide range of a

NSK supports bearing maintenance

Incorrect specification, mounting and improper handling of bearings are the most common causes of premature bearing failure. So in addition to manufacturing... more


Getting the bigger picture on bearings

After three years as a local SKF Certified Maintenance Partner, ERIKS has been appointed the company’s first ever CMP with full UK coverage – meaning that... more


Working with the latest raw materials, technology and manufacturing processes, Castrol shares many of the same goals as ERIKS, namely increasing productivity, reducing costs and improving quality.

ERIKS announces national lubricant distribution partnership with Castrol

ERIKS and Castrol Industrial UK have announced a new partnership which will see ERIKS undertake the national distribution of Castrol Industrial’s impressive... more


Lean working and storage in the manufacturing environment

Many companies Now follow lean manufacturing principles – and this has affected the way storage systems are specified and used. Here Clive Woodward, Group... more


Behind the locked door…

There's something potentially highly dangerous hidden away behind that locked door. Something powerful. Something forgotten by everyone, except...the... more


Cleaners and degreasers are a critical first stage of the servicing process, ensuring that all lubricant, grime and dirt contamination is removed, allowing surfaces to be inspected without the risk of

The Maintenance Jigsaw -do you have a piece missing?

Maintenance is a complex jigsaw containing many parts, and it's essential to ensure you're not missing a vital piece. But while you're... more


The Magnificent Maintenance Engineer

There’s a time in every Maintenance Engineer’s working life when he feels like Clint Eastwood as The Man With No Name. Riding into town completely alone... more


<i>Unless you’re on ‘Who Wants To Be A Millionaire’, being asked lots of questions can be irritating. But sometimes it’s the only way to get useful information</i>

Questions, questions, questions

Unless you’re on ‘Who Wants To Be A Millionaire’, being asked lots of questions can be irritating. But sometimes it’s the only way to get useful information. more


<i>food hygiene regulations require frequent wash-downs with high-pressure hoses, water and contaminants inevitably find their way inside the unit</i>

Will it all come out in the jetwash?

The greatest enemy of the bearing unit is the jetwash. When food hygiene regulations require frequent wash-downs with high-pressure hoses, water and contaminants... more


<i>Kärcher has  introduced the new HDC range of cleaning systems</i>

Water – on tap!

Washdowns with high-pressure water can be the simplest of effective cleaning methods – especially now Kärcher has introduced the new HDC range of cleaning... more


<i>Festo’s new range of products based on ‘Clean Design’ principles provides a ‘third way’: products with all the advantages of standard components</i>

Designed to be clean, and cost-effective

If you are designing a product for food machinery manufacturers, it makes sense to involve them right from the start. That’s what Festo did with its new... more


<i>ERIKS Sealing Technology has developed a new range of metal detectable seals for use in sensitive applications where the ability to detect and contain contamination is vital</i>

New ERIKS ‘metal detectable’ seals help food manufacturers detect contamination

ERIKS Sealing Technology has developed a new range of metal detectable seals for use in sensitive applications where the ability to detect and contain... more


<i>Shatterproof lamp coatings should be considered a vital component in all food and beverage manufacturing and handling facilities</i>

Protect your products, profits, personnel

Foreign body contamination of foods or beverages can cause loss of profit through stock spoilage, machinery shutdown and repair costs, and – worse still... more


<i>Food safety is a critical issue, not only for consumers, but for manufacturers and processors that must take into account strict regulation</i>

Materials testing adds to food safety

Extraction testing protects foodstuffs from migration contamination by ingredients used in rubber and polymer based components. Food safety is a critical... more


<i>The conveyor solution combines positive-drive benefits with high hygienic standards, reducing cleaning and downtimes whilst optimising machine availability and productivity. </i>

Clean-cut solution for hygiene

Whether it’s sizzling hot from the barbecue, finely sliced with a creamy sauce or slowly roasted in the oven, chicken is becoming increasingly popular... more


<i>The strudel is a type of layered pastry filled with any number of different fruit or vegetable fillings. This diversity was causing problems for a well-known manufacturer in Austria: the traditiona

One pump fits all

The strudel is a type of layered pastry filled with any number of different fruit or vegetable fillings. This diversity was causing problems for a well... more


<i>Uniquely, the nickel-plated Syno chain has  a roller coating which is also suitable for use in the food industry</i>

Unchained from lubrication

Chain and lubrication don’t have to be linked together, as the Renold Syno lube-free chain range proves.For food and beverage applications – where lubrication... more


<i>The glove is blue in colour as a security feature, making any batch contamination easy to spot and isolate</i>

Give them a big hand

In fact, give them any size hand you have, from 6½ to 10, and Ansell Healthcare will have a Starpack® 48-651 food handling glove to fit it. This new, 100%... more


Self-assembly – combines the convenience, speed and efficiency of a mobile unit with a lower cost than a local store.

Easier than a wardrobe

From MFI bookcases to IKEA wardrobes, self-assembly has been the big story in furniture for many years now. But whereas that’s more about cutting production... more


N300-36 Surface transfer pumps at Thames Water's Mogden Lane Plant

Smarter pumps for thicker pumping

Though the prime function of a mine or quarry is to extract and process minerals, they’re not the only things that need to be handled. There are also huge... more


Hatfield Colliery

Minor engineering details make bearings successful for miners

Even in the rugged environment of a coal mine, sometimes it’s the little things that make a big difference. So the tough construction and high specification... more


In a dusty environment particles can quickly build up on the pulleys, where it acts as a lubricant; reducing the friction and causing slip therefore reducing the power being transmitted and the effici

How to clean up on maintenance

Somebody once advised to forget dusting because ‘after a year the dust doesn’t get any worse’. But he obviously wasn’t thinking about a quarry. And since... more


On the whole, prospects are looking up now, and it is time again to plan and invest for the future.

Between a lot of rock and hard place

Let’s face it; the quarrying, mining, aggregate and recycling sectors have been under pressure since the drop in market demand for building materials started... more


Quarrying and mining environments - a real-life proving ground for innovation in bearing manufacture

When the going gets tough, the tough bearings get going

There are no tougher environments for bearings to work in than quarrying and mining. Combining enormously heavy loads and shock loads with a dust- and... more


A maintenance engineer knows his plant. A change in the running note of a motor, a slight dip in the speed of a belt, and as often as not he will spot it.

What keeps you awake at night?

We all know about condition monitoring, vibration analysis and thermal analysis as effective ways to keep an eye on your machines and be forewarned of... more


In the UK alone, government estimates are of benefits to industry worth around £200m a year, as well as CO2 emission reductions of at least 1m tonnes.

The most efficient route to efficiency

Energy efficiency is no longer something we can aspire to, or strive for. In more and more areas of our lives, our economy, our industries and our infrastructure... more


Preventive maintenance and energy-saving through the use of thermography is not just a lot of hot air.

When energy-saving hots up

It’s easy to talk about preventative maintenance as an effective means of saving energy, but it’s harder to put it into practice. After all, identifying... more


Since lower frictional torque means less energy loss, this represents a major contribution to reducing energy usage in industry.

Rolling up the energy savings

The need to save energy means it’s essential to look everywhere for ways to reduce consumption. Since rolling bearings are crucial to the transfer of rotational... more


Since much of industry’s CO2 comes from electricity consumption, industry itself would also be quite happy to reduce its CO2 emissions, if it also means reducing the size of its electricity bills.

A permanent reduction in CO2 emissions

The internal combustion engine has long been the villain of the piece where CO2 emissions are concerned. More recently, electricity generation – and, by... more


Around a third of applications driven by electric motors in the industrial and commercial sectors are belt-driven.

Tightening the belt on energy costs

Your belt drives are not the first place you might think to look when you are aiming to increase the energy efficiency of your plant. But when you consider... more


Minimising energy consumption with Fans and Pumps

The best ideas are often the simplest

These days, if you ask the management of almost any company about their immediate and medium-term operational priorities, the odds are high that minimising... more


Energy-saving recommendations of the Carbon Trust have saved UK business an estimated £47 million.

Saving energy: why, how and where?

A good place and a good way to start saving energy, reducing your energy costs and cutting your carbon footprint is to boil a kettle. Use the water to... more


Staying ahead in the food and pharmaceuticals industries is tougher than ever

Facing the challenges in food and pharma

Staying ahead in the food and pharmaceuticals industries is tougher than ever. In this section of know+how, we look at some of the issues facing manufacturers... more


Gain major benefit from saying goodbye to gland packing in favour of newer technology

Mechanical decisions

It’s old-fashioned, it’s almost always inefficient, it can be dangerous and it’s unnecessary. What are we talking about? It’s gland packing – the original... more


When it comes to hygienic processing environments, traditional lubrication technology may be a thing of the past

Breaking the mould

When it comes to hygienic processing environments, traditional lubrication technology may be a thing of the past.The problems of supplying and maintaining... more


Using a non-approved lubricant in the food processing sector is a risky business

Don't worry, be HACCPY

Using a non-approved lubricant in the food processing sector is a risky business – the cost of product contamination can be extremely high. But what is... more


Small doesn’t mean unimportant

Sealing technology for clean environments

On January 28 1986, Space Shuttle Challenger broke apart 73 seconds into its flight, leading to the deaths of its seven crew members. The disaster was... more


Axium Process, a leading specialist in stainless steel system fabrication which supplies to companies throughout the hygienic industries both in the UK and abroad

Enhancing a stainless reputation

At ERIKS, we have a reputation for technical know-how and engineering skill. Our ability to design, build and install custom plant solutions, or to improve... more


If you use steam in your hygienic cleaning processes, you’ll be using sintered steel filters. Now, though, there’s a much more cost-effective alternative.

Filter maintenance - don't get steamed up

If you use steam in your hygienic cleaning processes, you’ll be using sintered steel filters. Now, though, there’s a much more cost-effective alternative.In... more


Although essentially straightforward, the BRC’s code of practice on air purity in the food industry has caused some misunderstandings.

There's something in the air

Although essentially straightforward, the BRC’s code of practice on air purity in the food industry has caused some misunderstandings. We look briefly... more


<i>The right supplier can make the difference</i>

VALVES: your supplier can make a real difference

Sourcing valves and filters might seem straightforward, but there are times when choice of supplier can make a big difference to the efficiency and cost... more


<i>First in filtration</i>

First in filtration

ERIKS filtration solutions for the process industry are second to none more


<i>Airpel Products</i>

Good news with Airpel and ERIKS

Industry: Potash MiningApplication: Clay removal from Brine sea water being pumped out of the mine into a storage tank.Problem: The pump was clogging up... more


<i>There will be a number of ways to reduce production costs</i>

Partnering your way to improved productivity

Minimising the unit cost of production has always been a key issue for plant managers. Today, it’s more important than ever. It’s also harder than ever. more


<i>There’s a wide variety of standards and legislation relevant to hygienic pumps</i>

Pumps: keeping it clean

In today’s process industries, the demand for efficient, reliable and customised pump solutions is high. Here we look at some of the factors that are of... more


<i>The new RX range of hygienic hose</i>

RX - the next generation of hygienic hose

All process environments are demanding, but sectors such as pharmaceuticals and food and beverage ask particularly tough questions of systems and equipment. more



Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha