Karcher cleans up the food industry

A range of Karcher cleaning solutions for the Food and Beverage industry
A range of Karcher cleaning solutions for the Food and Beverage industry
Download as a PDF

From bottling lines to staff canteens, meat processing to admin. offices, and vacuum mixers to loading zones, food manufacturing facilities need to be clean - and often hygienically clean. Kärcher, the world's leading manufacturer of cleaning solutions, understands the specific needs of the food industry and has the solutions to help your business stay spotless at all times.

As the most comprehensive single-source supplier in the market, Kärcher can provide expert back-up and unrivalled after-sales and service support - as well as all the cleaning solutions you could ever need.

For on-demand high performance in cleanliness-critical environments, Kärcher HD-ST wall- and floor-mounted stationary high pressure cleaners feature high quality materials and components throughout, with options for tailoring to specific working environments such as kitchens, food processing areas, vehicle wash bays and service areas. As well as wall- and floor-mounting options, there's a choice of powder coated or stainless steel frames and covers, cold or hot water supply, three different power levels, and different detergent metering systems.

Built to typical Kärcher high standards, the machines feature proven 4-pole, 3-phase motors, a soft damping system and a water softener meter - all helping to ensure reliability and longevity.

Specially developed for the food industry, the Kärcher's food-safe mobile high pressure cleaner offers exceptional cleaning performance at up to 85°C. Food-grade components throughout include stainless steel moving parts and cover, and a fat-resistant high pressure hose.

Cleaning and drying floors in one pass to save time, improve hygiene and increase safety, Kärcher's scrubber drier range extends from small mains-powered machines for deep-cleaning small areas, to battery-powered ride-on machines for large factory floor or storage areas.

The TüV HACCP-approved Kärcher B 60 W scrubber drier can be used in a number of different areas, simply by swapping its interchangeable cleaning heads. It also incorporates a detergent on/off system that dramatically reduces costs and downtime and increases operator safety. A vast range of pads, brushes, detergents and other accessories helps to ensure perfect results wherever it's used.

The range of Kärcher vacuum cleaners is equally comprehensive, offering cleaning solutions from tub vacs and uprights to ATEX-approved industrial vacuums with wet and dry pick up capability, and for the collection of fine, combustible dusts such as flour.

Finally, for cleaning production machinery parts prior to maintenance or repair, there's the Kärcher PC Bio biological parts cleaner. Using microbiological technology rather than expensive and harmful solvent cleaners, the machine's non-toxic and pH neutral cleansing chemical does not need replacement or disposal. In addition, a microbiological filter mat traps larger dirt particles and provides the chemical with new micro-organisms which break down oil and grease, for continually effective, safe cleaning.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha