Manufacturers struggling with new emissions scheme

The new Carbon Reduction Commitment (CRC) Energy Efficiency Scheme is now with us, but many businesses are still confused about what the legislation means, how it applies to them, and how to work with it. According to the latest npower Business Energy Index – the seventh annual study into business attitudes and opinions on energy, half of businesses believe government advice on the CRC has been inadequate and are unclear on the obligations it places on them to buy allowances and forecast emissions.

The majority of businesses also say that the target to reduce CO2 emissions by 80% by 2050 was unrealistic, although both SMEs and MEUs have more faith in the government’s interim target, with 39% of SMEs and 48% of MEUs believing that the 34% reduction target can be met in 2020.

Download the latest npower Business Energy Index at www.npower.com

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha