New Technology

SKF Endoscopes

New SKF Endoscopes speed machine testing

SKF has launched a new series of portable, compact and easy to use, multi-functional endoscopes that are suitable for internal inspection of... more


Surtronic

Assessing the safety of your flooring

Slips and trips occur four times more often in the food industry, compared to the manufacturing average, and are the main reason for the relatively... more


Festo grippers

Festo pneumatic grippers upgraded

Festo has launched an upgraded range of pneumatically-operated grippers that deliver up to 40% more force than current equivalents. The DHxS range... more


Conti Synchrochain

ContiTech investing 6.2 million Euros in Brazil

ContiTech, the world's largest specialist for rubber and plastics technology in the non-tyre rubber sector, will invest 15 million reais... more


NSK Bearings

NSK Bearings cut friction by half

NSK has announced that it has developed energy-saving bearings for high-efficiency motors that halve the friction loss of rolling bearings used... more


Revolvo SNQ

New dimensionally interchangeable SNQ split roller bearings from Revolvo

Switching from solid to split roller bearings can be difficult, due to the absence of ISO standards governing boundary dimensions. Major obstacles... more


RX Flexitube

New range of RX Hydraulics

Exclusive to ERIKS the RX range has an enviable reputation across Europe for innovative products that offer value to you as design and maintenance engineers,... more


Facom

Facom Jet+ range of storage solutions

Designed with quality and performance in mind, Facom Jet+ gives the end user the opportunity to have more tooling available within easy reach. Each... more


Piab

Lower energy costs and greater efficiency with Piab's piINLINE range of vacuum ejectors

piINLINE™ is Piab's new range of inline vacuum ejectors developed on COAX® technology and using on average 50% less energy than comparable products. more


Magswitch

Milwakee's new range of Magswitch clamping magets

Milwaukee has created powerful magnetic devices that can be turned on and off with the simple turn of a knob. No Batteries! No Electricity! Milwaukee... more


Smartlink sensor

Small pitch breakthrough for Smartlink chain sensor

Renold Chain has announced that its unique and innovative chain sensor, Smartlink, is now available for smaller pitch sizes down to three quarter... more


Thermal Imaging

Thermal Imaging - now more affordable than ever

Thermal imaging is a fantastic tool for detecting electro-mechanical faults. Today's infrared camera is easily portable, and year on year the... more


NSK'S EMM-VS Series of vibratory bearings offer 30% higher load ratings and up to twice the life of conventional designs

NSK has introduced the EMM-VS Series of cylindrical roller bearings (CRB) for Vibrating Equipment. The bearings have a 30% higher load rating... more


Britool Expert

Britool Expert launched

Leading tool brand Britool has re-launched as Britool Expert, offering a complete range of mid-priced tools aimed at the Industrial and Automotive... more


Payback calculator

WEG payback calculator for pump and fan motors goes online

With motors running for thousands of hours per year, WEG's new online payback calculator for electric motors enables pump and fan users to quickly... more


Hose clamping made safe

The latest ERIKS’ Technical and Safety Bulletin contains essential guidelines on the most effective methods of hose clamping, ranging from basic jubilee... more


Dormer Tools stand the heat

An innovative new range of tools has been launched by Dormer, specifically for machining Heat Resistant Super Alloys (HRSA).The Elect S drill range is... more


Bellows ensure secure movement

The latest RX Bellows provide a secure and simple method of overcoming the problems of vibration and thermal expansion and contraction between interconnected... more


Weg’s Blackberry App gives motor users energy saving and emissions data and payback times at their fingertips

WEG’s new Blackberry App is easily downloadable, (www.weg.net/green/uk/blackberry-apps.html), providing motor users with a powerful, mobile tool to calculate... more


Partnership with Frenzelit widens availability of gasket sheet

SPG, ERIKS UK’s Gasket Technology Centre, has announced a formal partnership with Frenzelit GmbH, the premier European manufacturer of gasket sheet. The... more


Emergency repair service keeps smelters in business

When a large, bespoke-framed fan motor failed at Rio Tinto Alcan the consequences could have been significant. Instead, thanks to quick intervention and... more


OKS Airspray cuts waste and costs

The latest Airspray systems from OKS make it quick, simple and inexpensive to apply OKS oils, cleaning and parting agents using refillable hand held spray... more


<i>Synergy, launched in 2000, has set a new industry standard in wear life and overall performance</i>

Longer lasting chain now lasts even longer

Renold has developed a new and specially formulated lubricant for its long lasting chain, Synergy, which has been proven in tests to reduce initial wear... more


<i>Designed for ease of use, the new TKSA series includes the competitively priced TKSA 20 and TKSA 40</i>

Halve machinery breakdowns with SKF alignment tools

SKF has enhanced its range of shaft alignment tools with the introduction of two new models that harness the power of lasers to achieve pin-point accuracy. more


<i>Elesa now offers a full range of standard components designed to meet the needs of the food industry</i>

Food industry machine components

Elesa now offers a full range of standard components designed to meet the needs of the food industry. These range from specialist levelling feet through... more


<i>The piGRIP™ suction cup is a new innovative product from Piab, a leading supplier of industrial vacuum technology equipment</i>

New suction cups offer a combination of lips and bellows

The piGRIP™ suction cup is a new innovative product from Piab, a leading supplier of industrial vacuum technology equipment. It is the first modular suction... more


<i>The high power density of the VUVG valve is the result of the patented cartridge principle from Festo</i>

Space saving pneumatic miracle

Festo’s new VUVG valve has a size to performance ratio which the company says has never previously been achieved. According to the company, in 90% of all... more


Conti Synchrochain 'One-for-all' belt drive solution

šOne-for-all' synchronous belt drive solution for arduous applications

The introduction of the Conti Synchrochain® ‘One-for-All’ belt drive solution that is an ideal all-round synchronous belt for arduous applications, where... more


Renold has introduced an extra strength chain that is more suitable for conveyor applications selected on ultimate tensile strength (breaking load).

Conveyor chain gets heavy duty

To complement the existing range of British Standard Conveyor Chain, Renold has introduced an extra strength chain that is more suitable for conveyor applications... more


A new range of metal-faced seals from Pioneer Weston

Tough seals meet face-to-face

A new range of metal-faced seals from Pioneer Weston draws on 60+ years of experience designing, developing and manufacturing mechanical rotary seals with... more


The series of spherical roller bearings used are designed specifically to provide improved bearing life under severe operating conditions, and can reduce levels of both vibration and noise by 50–60%.

Taking a bearing on vibratory screens

NSK’s new integrated bearing assembly units have been designed specifically for manufacturers and repairers of vibrating screens. The screen units are... more


Solenoid valves for a tight spot

Norgren has unveiled its FAS series of 10 and 15mm miniature solenoid valves for applications where space is tight. The new series of 10 and 15mm miniature... more


The valves provide a compact and cost-effective solution for handling high pressure and flow requirements in tough engineering and general environment applications.

Eaton valves provide relief when the pressure is on

Eaton has introduced a range of Vickers direct-acting, poppet-style relief valves, suitable for safety circuits and industrial applications that typically... more


Free football gear – with ERIKS Tools+Maintenance...

The PredictorPro World Cup football competition is being sponsored by ERIKS Tools + Maintenance, a range of over 25,000 products containing items ranging... more


Thermal imaging plays a key role in ERIKS maintenance know-how

Thermal imaging reveals hot air at No.10

ITV’s Tonight programme, ‘Money to Burn analysed the energy usage and energy wastage of domestic homes, and was also granted permission to take thermal... more


Putting the seal on food safety

ERIKS is setting the benchmark for food safety with blanket (EC 1935) extraction testing of its food sealing products to FDA 177.2600 standards. more


Fenner Drive Design & Maintenance Manual 2010

New 400 page Fenner Drive Design Manual is a ‘must have’ guide to power transmission products

The new, extended and revised 2010 edition of the Fenner Drive Design Manual is now available. An essential power transmission reference tool for design... more


ERIKS UK applies its engineering know-how to remanufacture of a tyre shredder used at a new UK tyre recycling centre.

Energy saving rebuild for industrial tyre shredder…

ERIKS UK has recently applied its engineering know-how to the remanufacture of a tyre shredder used at a new UK tyre recycling centre. more


the Loctite 243 and 270 upgrade project required the expertise of the materials testing and analytical support division

A long way from šSuperglue'

After research carried out with thousands of customers worldwide in order to update the iconic Loctite 243 and 270 thread lock products. more


Easy pulley alignment

The newly launched Fenner Drive Alignment Laser can be installed in a few seconds and is the perfect tool for pulley and sprocket alignment. Applied magnetically... more


The ERIKS workshop is only the third motor repair facility in the UK to achieve this status.

ERIKS awarded IECEx standard for hazardous area motor repair

ERIKS’ Electro-Mechanical Workshop, based in Chesterfield, has successfully been audited and subsequently achieved certification by BSSFEEFA to the IECEX... more


New TradCom software to be launched

A fully enhanced version of ERIKS’ TradCom software, the web-based ordering and inventory management application, will soon be launched in the UK. The... more


A new website with enhanced functionality and features has been launched

New website offers enhanced Drive Design Assistant

A new website with enhanced functionality and features has been launched. Perhaps the most exciting new feature of the website is the latest version of... more


Protect your investment with regular cleaning

For every industrial and food-manufacturing organisation, equipment, machinery and fleet represent significant capital investment, so it is important to... more


Dick Bird from Simrit and Chris Dixon from ERIKS

Simrit and ERIKS formalise partnership

Simrit and ERIKS have formalised their partnership in the UK by signing an approved distributor agreement. Simrit supplies companies in all sectors with... more


The Fenner QuickDrive (QD) range of inverters is being expanded with the addition of an IP66 rated QD:E model

Tough inverter

The Fenner QuickDrive (QD) range of inverters is being expanded with the addition of an IP66 rated QD:E model. The IP66 unit is available from 0.37kW to... more


<i>The ultimate in seal design</i>

Sealing a Triumph

When you’re looking for the ultimate in seal design for a specific application, there’s no-one better than Pioneer Weston. When the engineers at Triumph... more


<i>At the forefront of rotary and mechanical sealing technology</i>

Seals for every application

Pioneer Weston has been at the forefront of rotary and mechanical sealing technology for over 50 years, designing and manufacturing to both ISO/TS16949:2002... more


New Technology

Fenner Motors and Inverters more



Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha