Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News Feed
Close

Adapter Sleeves (Bearings)

Adapter Sleeves Bearings
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seating as they can be used on smooth or stepped shafts.

They are easy to mount and require no additional location on the shaft.

When adapter sleeves are used on smooth shafts, the bearing can be located at any position on the shaft.

When used on stepped shafts, together with an abutment ring, bearings can be accurately positioned axially and bearing dismounting is also facilitated.

Share This Page

Email:

Adapter Sleeves (Bearings)

Copyright ©2010 ERIKS UK
All trademarks acknowledged.
All rights reserved.
ERIKS Nigeria NRS ID:356