Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News Feed
Close

Aerospace and Military Lubricants

Military and Aerospace Lubricant Range from Rocol


Aerospace Lubricant - AEROSPEC 100

ROCOL Aerospec 100 is a low temperature semi fluid grease aerospace lubricant which has been developed to meet the demanding requirements of today's aerospace industry.

Aerospace Lubricant - AEROSPEC 200

ROCOL Aerospec 200 is a low temperature grease aerospace lubricant formulated by using a synergistic blend of synthetic esters combined with the ROCOL unique lithium complex soap thickener system.

Aerospace Lubricant - AEROSPEC 210

ROCOL Aerospec 210 is a low temperature grease aerospace lubricant formulated by using a synergistic blend of synthetic esters combined with graphite and the ROCOL unique lithium complex soap thickener system.

Aerospace Lubricant - AEROSPEC 250

ROCOL Aerospec 250 is a low temperature grease aerospace lubricant, formulated by using a synergistic blend of synthetic esters combined with MoS2 and the ROCOL unique lithium complex soap thickener system.

Aerospace Lubricant - AEROSPEC 300

ROCOL Aerospec 300 is a long life, general-purpose bearing grease lubricant formulated using the latest lithium complex soap technology, for both the aviation and shipping industries.

Aerospace Lubricant - AEROSPEC 350

ROCOL Aerospec 350 is a long-life, general-purpose aviation bearing grease lubricant formulated using the latest lithium complex soap technology and employing graphite as an anti-wear additive.

Aerospace Lubricant - AEROSPEC 400

ROCOL Aerospec 400 is a long-life, multipurpose aerospace grease lubricant. Excellent high temperature performance. Additives enhance corrosion resistance, extreme pressure properties and oxidation stability.

Aerospace Lubricant - AEROSPEC 533

ROCOL Aerospec 533 is a low temperature silicone based grease lubicant . Compatible with most plastics and rubbers, it is highly resistant to water wash out.
 Relevant Links
Aerospace

Share This Page

Email:

Aerospace and Military Lubricants

Copyright ©2010 ERIKS UK
All trademarks acknowledged.
All rights reserved.
ERIKS Nigeria NRS ID:762