Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News Feed
Close

The MRO Solution

Electric Motors

Electric Motors
ERIKS can offer Industrial AC and DC Electric Motors for Low and Medium Voltage applications with powers up to 200 kilowatt (kW) available from stock.

Many Electric Motors including Foot and Flange Mounting AC Electric Motors, Braked Electric Motors, ATEX approved AC Electric Motors, are held in stock, with other variations being available to order.
ERIKS has the capability to provide the solution for any Electric Motor requirement.

ERIKS are the official distributors for all type of AC and DC Electric Motors manufactured by Brook Crompton and WEG.

With stocks of both energy efficient EFF2 and high efficiency EFF1 ranges being held in the ERIKS central distribution warehouse at Dudley in the West Midlands.
Electric Motors
In addition to standard asynchronous AC Electric motors, ERIKS also carry a range of Integrated Inverter motors available up to and including 11kW.
These compact and fully enclosed units offer an ideal replacement to the older and less efficient mechanical variators found on many production lines.

DC motors and their associated controllers are also available along with full technical support.

Full service and repair facilities are available through the strategically placed network of AC and DC electric motor repair workshops.

Share This Page

Email:

Electric Motors

Copyright ©2010 ERIKS UK
All trademarks acknowledged.
All rights reserved.
ERIKS Nigeria NRS ID:398