Site Map

Translate

ERIKS UK RSS News Feed
Close

Inventory Management

Sprockets

sprockets
Fenner® sprockets are available from ERIKS with either TaperLock™ or pilot bored fixings and are precision manufactured from fine grade cast iron.

Available in Simplex, Duplex and Triplex forms for sizes 05B to 20B.
Advantages Include:
  • Manufacture to exacting specifications
  • Fully machined 0.45% carbon steel (C45) or high grade, close grain grey iron (GG25) is used for construction
  • Tolerates shock loading
  • Extended sprocket life
  • Reduced tooth ware
  • Sprockets are blackened to reduce corrosion and act as an ideal primer
  • No need for cleaning coating agents prior to installation
  • Short-reach bushes on selected sizes - compact hubs
  • TaperLock™ and pilot bored sizes available from stock
  • TaperLock™ mounting for quick and simple installation
  • Boring and keywaying service available

Share This Page

Email:

Sprockets

Copyright ©2010 ERIKS UK
All trademarks acknowledged.
All rights reserved.
ERIKS NigeriaID:418