Site Map

Translate

ERIKS UK RSS News Feed
Close

Stainless Steel Chain

Coris Stainless Steel Chain
Stainless Steel Roller Chain is manufactured using Class 300 Series stainless steel specification.

Stainless steel chains are ideal for acidic or alkaline environments, or where the stainless steel chain will be exposed to water, and for very high or very low temperature locations, -40°C to +400°C where resistance to corrosion is a requirement.

Stainless Steel Chain should be selected when resistance to chemical action is critical.

This Stainless Steel Chain is manufactured using FDA approved material and is prelubricated with USDA H1 approved lubricant.

Share This Page

Email:

Stainless Steel Chain

Copyright ©2010 ERIKS UK
All trademarks acknowledged.
All rights reserved.
ERIKS NigeriaID:436