Theme Park Chains | Theme Park chains can be used for:- Roller Coasters
- Water Rides
- Carousel drives
- Drag inclines for splash rides
- Drive Motors
The key features of standard Roller Coaster chains are:- Designed specifically to meet demands of increasingly higher and faster white knuckle rides
- Special crank link design allows full interchangeability with API 4 chain
- Over 30% improvement in load resistance over conventional chain with no increase in weight
- Substantially improved fatigue resistance leading to longer life
- Close tolerance control to optimise chain performance
- Customised plate holing and pin surface conditioning ensure optimum fit between pin and plate, thus overcoming need for pin welding and the consequential poorer life and safety performance
- Unique heat treatment and stress reduction techniques including shot peening of the bush, ensure maximum resistance to shock loading from dog tags
|
| The key features of standard Water Ride chains are:- Rugged, robust design to maximise durability
- Special heat treatment and stress reducing processes maximise resistance to shock loading
- Attachment fitting is varied to match load specification
- Optimum zinc coating thickness for corrosion protection
- Special water repelling grease to ensure smooth running
|
|
| |
|