Split Roller Bearings (SRB) | SRB Split Roller Bearings
Split Roller Bearings (SRB), is increasingly seen as a company who routinely challenge technological boundaries. Rapid response and flexibility are provided from a production facility manufacturing not only split roller bearing assemblies but also cutting edge products for aerospace and motor sport.
From concept to design, design to production, and then throughout the life cycle of the unit no other split roller bearings manufacturer works so hard to exceed your expectations.
PerformanceSRB products have been designed and developed to maximise service life and minimise maintenance effort.
SRB have machined brass cages with unique single piece clips as standard, rolling elements are profiled to minimise damaging edge stresses and provide optimum rolling contact.
All supports and housings of the split roll bearings incorporate pry slots and dowelled machined joints for easy separation. Supports are manufactured from high strength cast iron and feature double webs and thick sections; product life is thus enhanced due to high rigidity and inherent strength.
Innovation in application
The benefits of totally split to the shaft roller bearing assemblies are long established, subsequent savings in production and maintenance are well documented.
However, split roller bearings are today being selected for an ever-wider range of applications. Additional features and benefits available from the SRB range allow our products to run faster, take higher loads, at higher temperatures and in increasingly hostile environments.
Optimisation of plant efficiency is the goal of today's maintenance engineer. The application of reliable products offering real savings, derived from increased mean time between failures, which widens periods between planned shutdowns, and the elimination of unplanned downtime are becoming a reality when utilising advanced components accommodating splitting options.
Innovation in ServiceProducing products that push the boundaries of performance is only the beginning. SRB recognises that users and specifiers of split roller bearings demand logistical, technical and after sales support.
Experienced split roller bearings application engineering support is available to assist customers with concepts through consultation, commissioning, training, supply and post installation support.
Cellular manufacture, modular stocking, logistical expertise and unique distributor/manufacturer interfaces provide excellent availability of product in the right place at the right time.
A team of split roller bearing design engineers provides bespoke solutions on state of the art CAD systems. Close liaison with our customers allows SRB to continuously refine and improve products, production processes and service procedures.
This enables ongoing development allowing SRB to provide a bench mark in technical support. |
| |
| |
|