Site Map

Translate

ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

O-Rings

Enquire about O-Rings Request a O-Rings Call-back
Precision O-Rings
O-Rings ERIKS has developed over 200 material compounds, that satisfy various international standards, for the production of our O-Rings. We are also able to produce to FDA specifications in small quantities in over 40 compounds to 5000 mm diameter.

ERIKS can supply most customers O-Rings from stock in no fewer than 20,000 standard sizes. Quad-ringsŪ, back-up rings and cords are also available but if even our extensive stock doesn't hold the precise O-ring you're looking for, we can produce new moulds within 24 hours, and small quantities of nonstandard O-rings - such as coloured versions - in just 1-5 days.

Even when we reduce the turnaround time, we never lower our standards:


Using only the most effective O-Ring compound formulations, whilst adhering to rigorous inspection both during and after O-Ring production. Our total quality system meets ISO 9001:2002, and continuous quality improvement is the keystone of our processes. That's why our in-house laboratory conducts stringent quality checks, including o-ring material composition analysis, Compression Set and o-ring Fluid Immersion Testing.

The following service centres provide this product and service:-


Share This Page

Email:

O-Rings
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
Thursday 11th March 2010 - 13:37:48 GMT ID:887