Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

FEP / FPA Encapsulated (TEFLEX)

Enquire about FEP / FPA Encapsulated  (TEFLEX) Request a FEP / FPA Encapsulated  (TEFLEX) Call-back
There are certain applications which prohibit the use of conventional elastomeric O-Ring seals. The use of hostile chemicals or extreme temperatures (both high and low) during various processes can make effective sealing very difficult.
This is where ERIKS FEP/FPA Teflex o-rings offer a high performance solution.

A Teflex O-Ring comprises an elastomeric energising core, which has a seamless jacket made from a fluoropolymer. The elastomeric core may be VitonŽ or Silicone. The jacket is made from TeflonŽ FEP or PFA as detailed below.

FEP Jacket on solid VitonŽ core
This the most popular combination and indeed the most technically
capable in providing a compression seal.
The VitonŽ core compound has been specifically formulated to give very low compression set results and this characteristic speeds up the somewhat slow memory of the Fep jacket.
The temperature range is -20°C to +204°C / -20°F to +392°F.

FEP Jacket on solid Silicone core
This combination again is very popular and this is due to lower
cost against that of the VitonŽ core.
Technically it is inferior to VitonŽ except when used for low temperature application.
The temperature range is -60°C to +204°C / -76°F to +392°F.

PFA Jacket on solid VitonŽ core
PFA offers higher abrasion resistance to that of FEP.
The temperature range is -20°C to +204°C / -4°F to +392°F.

PFA Jacket on solid Silicone core
This combination is preferred for higher temperature applications.
The PFA jacket shares the same temperature service limits as the Silicone core.
The temperature range is -60°C to +260°C / -76°F to +500°F.

Share This Page

Email:

FEP / FPA Encapsulated  (TEFLEX)
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
Friday 3rd September 2010 - 14:15:11 GMT NRS ID:936