Skip Navigation Links Skip Navigation Links Skip Navigation Links

Air and Welding Hoses

Air and Welding

Fire Reel Water Hose

Used on hose reels in hospitals, factories and other industrial applications.

Propane Gas Hose

Used for welding hose, gas heaters, calor heaters, for oven camping etc.

Airline Hose

Used in general manufacturing, welding hose, factories for pneumatic use. Can also be used for water applications.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk



Material:
Tube black SBR, cover black SBR,
reinforcement synthetic braid in rubber overlay.

Pressure:
20 Bar (300psi)

Temperature:
-25° to + 70° C

Lengths:
20, 30, 60, & 100m
Airline Hose (Black) 20 Bar
Product Category 1017
Product Code
Size
(inches)
1017-06-20Bar1/4
1017-08-20Bar5/16
1017-10-20Bar3/8
1017-12-20Bar1/2
1017-16-20Bar5/8
1017-19-20Bar3/4
1017-25-20Bar1



Material:
Tube black SBR, cover yellow SBR/Natural,
reinforcement synthetic braid.

Pressure:
20 Bar (300psi)

Temperature:
-25° to + 70° C

Lengths:
20, 30 & 60 m
Yellow HP Air Hose
Product Category 1015
Product Code
Size
(inches)
1017D-0502
1017D-0632.5
1017D-0753
1017D-1014



Material:
Tube black synthetic rubber, cover
synthetic rubber (red for acetylene, blue
for oxygen), reinforcement textile braid.

Pressure:
20 Bar (290psi)

Temperature:
-20° to + 70° C

Lengths:
20, 30, 60, & 100 m
Welding Gas Hose
Product Category 1015
Product Code
Size
(inches)
1017B/R-061/4
1017B/R-085/16
1017B/R-103/8
1017B/R-121/2



Material:
Tube black nitrile, cover orange
chloroprene, reinforcement textile braid.

Pressure:
20 Bar (290psi)

Temperature:
-20° to + 70° C

Lengths:
20, 30, 60, & 100m
Propane Welding Gas Hose
Product Category 1029
Product Code
Size
(inches)
1029-061/4
1029-085/16
1029-103/8
1029-121/2



Material:
Tube black anti static natural rubber,
cover black, EPDM reinforcement textile braid. (BS5121)

Pressure:
10 Bar (150psi)

Temperature:
-25° to + 70° C

Lengths:
20 & 40 m
Shotblast Hose
Product Category 1023
Product Code
Size ID
(mm)
Size OD
(mm)
1023-0121329
1023-0191935
1023-0252541
1023-0323248
1023-0383856
1023-0505171



Material:
Tube black SBR, cover red SBR,
reinforcement synthetic textile braids in bonding agent.

Pressure:
14 Bar (200psi)

Temperature:
-20° to + 70° C

Lengths:
Up to 60 m
Red Fire Reel Hose
Product Category 1027
Product Code
Size
(inches)
1027-193/4
1027-251
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here