Skip Navigation Links Skip Navigation Links Skip Navigation Links

Allen Keys Hexagon Wrench Sets Spherical Head

Hexagon Wrench Sets with Spherical Head, Long

Format Tools

Allen Keys Hexagon Wrench Sets with Spherical Head, Long - Format Chromium-vanadium steel (59 CrMoV4), hardness and torque similar to ISO 2936 L (DIN 911 L), long shank with spherical head, short shank chamfered, nickel-plated (copper-plated layer). Jaw spans from 4 mm stamped with jaw span and 59 CrMoV4 Germany.
The ball head permits screwing up to an angle of 30°.


The hex-plus geometry of the wrench results in a 20 % higher static torque. Longer service life of the tool through use of special tool steel (bit material).
Drive: hex-plus, long shank with spherical head.

Call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here