ERIKS UK Logo

Anti Static PVC Ducting

Anti Static PVC Ducting

Anti Static PVC Ducting has a special formulation which provides better safety against electrostatic discharge caused by the flow of the material. Constructed from a flexible PVC membrane and reinforced with a semi-rigid, crush resistant PVC Ducting spiral. It is flexible and durable and has excellent weathering capabilities. It is light and easy to handle and has a smooth inner surface giving optimum flow. Anti Static PVC Ducting is also low toxic.

Antistatic PVC Ducting life can be reduced over time, regular checks must be made to ensure an acceptable level. (10<9 MOhms)

  • Ducting in Coils of 30m
  • Transparent
  • Temperatures of -15°c to +60°c

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Delivery Hose


(Product Code 1045)
Product
Code
I.D.Working
Pressure
Bar
Weight
Gr/m
Bend
Radius
(mm)
1045-0381.55580160
1045-04040mm5590180
1045-05125810250
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here