Gears and Drives

ADNE LAS Electric Short Stroke Cylinder


  • Minimal positioning times of 30 milliseconds
  • Electronic end-position cushioning for long service life
  • Precise: repetition accuracy and constant force over the entire stroke range
  • Extremely easy mounting, configuration and operation: install it directly in the application thanks to protection class IP65, select one of 4 motion cycles and give the start signal – ready!
  • The design screens all strong magnetic fields: iron parts or chips are not attracted.




Size (mm) 32 40
Stroke (mm) 15/35 20/45
Minimum Stroke (mm) 7.5/17.5 10/22.5
Peak Force F (N) 26/15 51/30
Nominal Force F (N) 8 12
Repetition Accuracy (mm) ±0.5 ±0.5