BG75 SI Brushless DC Motor

 

The BG75 SI has an integrated speed controller for  4Q operation.

An integral magnetic encoder with a 4x1024 pulses per round resolution gives excellent control characteristics.

The target speed for the BG75 SI can be set using a 0 - 10V input or an optional -10V to +10v analog input.

The motor is supplied as standard with power and logik connection plugs.

Specification BG75x25 SI

Rated Voltage VDC 24 40
Continuous Rated Speed rpm 3900 3820
Continuous Rated Torque Ncm 61 71
Continuous Current A 12.2 8.3
Starting Torque Ncm 195 250
Peak Current A 50***) 50***)
Rotor Inertia gcm² 240 240
Weight of Motor kg 1.6 1.6
Recommended Speed Control Range rpm 1 1

Specification BG75x50 SI

Rated Voltage VDC 24 40
Continuous Rated Speed rpm 4050 3900
Continuous Rated Torque Ncm 76 98
Continuous Current A 16.0 11.2
Starting Torque Ncm 220 365
Peak Current A 50***) 50***)
Rotor Inertia gcm² 440 440
Weight of Motor kg 2.2 2.2
Recommended Speed Control Range rpm 1 1

Specification BG75x75 SI

Rated Voltage VDC 40
Continuous Rated Speed rpm 3700
Continuous Rated Torque Ncm 116
Continuous Current A 12.7
Starting Torque Ncm 410
Peak Current A 50***)
Rotor Inertia gcm² 620
Weight of Motor kg 2.8
Recommended Speed Control Range rpm 1