Industrial Hose

Ball Rail Systems

Bosch Rexroth offer a comprehensive range of ball rail systems. These allow the user to combine guide rails and runner blocks in a number of versatile ways.

Their ball rail systems offer high load capacity and extreme rigidity at all levels of accuracy, and are suitable for use in virtually any task involving precision linear motion.

Ball rail systems in miniaturized configuration
These products are designed for any application that calls for ball rail systems of extremely small size and high load capacity.
The wide range of Rexroth mini ball rail systems covers sizes 7, 9, 12, 15 and 20 mm, and is available in widths of 9, 12 and 15 mm.

Ball rail systems with integrated measuring system
The integrated measuring system for ball rail and roller rail systems consists of a scanner (probe) with sensor system pinned to the runner block and a steel scale built into the rail. Machine malfunctions are thus kept to a minimum.

Benefits at a Glance

  • High load capacities in all four main loading directions
  • High dynamic ratings: v = 5 m/s, on request up to 10m/s and a = 500 m/s2
  • Long-term lubrication (of several years’ duration)
  • Minimal quantity lubrication system with integrated reservoir for oil lubrication
  • Lube ports on all sides
  • Guide rail available with optional cover strip for simple fitting
  • High level of system rigidity thanks to preloaded O-configuration
  • Super runner blocks provide a high level of compensation for installation errors
  • Wide range of accessories for special segment solutions (seals, strippers, etc.)
  • Integrated, inductive and wear-free measuring system available as option, up to 4m measuring length with resolution smaller than 1 µm
  • New: Runner blocks in rust-proof and acid-resistant configuration, conforming to DIN EN 10088
  • Weight savings of up to 60% can be obtained by using aluminum runner blocks