Industrial Hose

CAHB Series

Designed to operate in temperatures from -40 to 85 °C at a 25% duty cycle, SKF's electromechanical actuator CAHB family features robust metal gears and corrosion-resistant housings.

Available in two series - CAHB-20/21, for medium- and heavy-load applications, and CAHB-10, a compact solution for low-load applications. They are virtually maintenance-free, self-locking IP66-rated units.

CAHB-10

Push/pull load: up to 1000 N
Static load: 2500 N
Speed (full load): up to 45 mm/s
Stroke: 50 to 300 mm
Voltage: 12 or 24 V DC
Operating temperature: -40 to +85 °C
Type of protection: IP66

CAHB-20

Push/pull load: up to 2500 N
Static load: 2500 N
Speed (full load): up to 27 mm/s
Stroke: 102 to 610 mm
Voltage: 12 or 24 V DC
Operating temperature: -40 to +85 °C
Type of protection: IP66

CAHB-21

Push/pull load: up to 4500 N
Static load: 4500 N
Speed (full load): up to 45 mm/s
Stroke: 102 to 610 mm
Voltage: 12 or 24 V DC
Operating temperature: -40 to +85 °C
Type of protection: IP66

CAHB-30

Push/pull load: up to 2300 N
Static load: 2300 N
Speed (full load): up to 25 mm/s
Stroke: 115 to 610 mm
Voltage: 115 or 230 V DC
Operating temperature: -26 to +65 °C
Type of protection: IP65

CAHB-31

Push/pull load: up to 6000 N
Static load: 6000 N
Speed (full load): up to 48 mm/s
Stroke: 102 to 610 mm
Voltage: 115 or 230 V DC
Operating temperature: -26 to +65 °C
Type of protection: IP65