Gaskets

CALA 36A

CALA 36 is a compact 12 or 24V DC actuator, intended for industrial use. The motor and drive spindle are connected in-line through a planetary gear assembly. This makes the compact design suitable in applications where space is restricted.

Benefits

  • Compact
  • Lubricated for service life
  • Corrosion resistant
  • High operating reliability
  • Selection of front attachments
  • Limits switches as accessories

CALA 36A

Pushload: 600 N
Pull load: 600 N
Speed (full load): 17 mm/s
Stroke: 50 to 200 mm
Voltage: 12/24 V DC
Operating temperature: 0 to +50°C
Type of protection: IP44