Electro Mechanical Services

CAP Series

The base for CAP positioning actuator series is the existing CAR linear actuator series and CAT Modular Range with a vast number of possibilities such as motors, front & rear attachments etc. Positioning accuracy and service life is ensured by detecting the position directly on the moving nut and by keeping the moving parts to a minimum.

Benefits

  • Longe lifetime
  • Robust and reliable
  • Wide range of components
  • Left and right-hand version

 

CAP 32

Push load up to 3500 N
Pull load up to 3500 N
Speed (full load) up to 40 mm/s
Stroke 50 to 700 mm
Voltage 12/24 V DC or 120/230 V AC
Operating temperature -20 to +50 °C
Type of protection IP 20/44/54

CAP 43A

Push load up to 3000 N
Pull load up to 3000 N
Speed (full load) up to 40 mm/s
Stroke 100 to 400 mm
Voltage 24 V DC
Operating temperature -20 to +50 °C
Type of protection IP44

CAP 43B

Push load up to 4000 N
Pull load up to 4000 N
Speed (full load) up to 52 mm/s
Stroke 50 to 700 mm
Voltage 24 V DC
Operating temperature -20 to +50 °C
Type of protection IP44