Gears and Drives

CAR Series

The CAR range of industrial type actuators offers a unique standard of performance, durability, and reliability. The compact design incorporates well proven parts, like the SKF high efficiency ballscrew, a sturdy gearbox assembly and high quality DC and AC motors. All to give the best performance possible with extensive operational life. Individual application requirements can easily be matched thanks to the modular design concept.

Benefits

  • Industrial reliable and robust actuator
  • Wide range of components
  • Right-hand and left-hand version

CAR 22

Push load: up to 1500 N
Pull load: up to 1500 N
Speed (full load): up to 20 mm/s
Stroke: 50 to 300 mm
Voltage: 12/24 V DC
Operating temperature: -20 to +70°C
Type of protection: IP 44

CAR 32

Push load: up to 3500 N
Pull load: up to 3500 N
Speed (full load): up to 20 mm/s
Stroke: 50 to 700 mm
Voltage: 12/24 V DC or 120/230 V AC
Operating temperature: -20 to +70°C
Type of protection: IP20

CAR 40

Push load: up to 6000 N
Pull load: up to 6000 N
Speed (full load): up to 40 mm/s
Stroke: 50 to 700 mm
Voltage: 12/24 V DC or 120/230 V AC
Operating temperature: -20 to +70°C
Type of protection: IP54, IP20 & IP44