Tools and Maintenance


Efficient design provides the CARE 33 actuators with a high dynamic load capacity, silent operation and low current consumption. The safety features of the design make it particularly suitable for solving a large number of positioning needs in equipment for ergonomic and/or industrial applications. The gearbox floats so that the load path passes directly through a support bearing located in the rear attachment. This design offers a long operational life and minimised the transmitted noise level.


  • Silent operation
  • Multiple speed/load variants
  • Easy to adjust limit switches
  • Different attachment options
  • Digital encoder feedback


Pushload: up to 2 000 N
Pull load: up to 2 000 N
Speed (full load): up to 32 mm/s
Stroke: 50 to 500 mm
Voltage: 24 V DC
Operating temperature: -10 to +50°C
Type of protection: IP44, IP65