Industrial Hose

CASD Series

The CASD linear actuators have been designed for various solar technologies including photovoltaics, concentrating photovoltaics, and concetranting solar power.

Combining robust design, easy installation, virtually maintenance-free operation and reduced downtime, SKF solar linear actuators reduce solar power generation costs while increasing productivity and profitability.


  • Designed for 20-year life
  • Increased power generation
  • Limited backlash
  • Virtually maintenance-free
  • Reduced maintenance costs
  • Faster, easier installation
  • Sealed protection tube to prevent contamination
  • Designed to withstand severe outdoor environments
  • Lower current consumption
  • Lower solar system lifetime costs


Dynamic load: 12 000 N
Static load: 60 000 N
Speed: up to 2,5 mm/s
Stroke: up to 1 500 mm (depending on static load)
Voltage: 12/24 V DC or 120/240 V AC
Protection class: IP65