Tools and Maintenance

CAWA Telescopic Pillars

Benefits

  • Compact
  • Lubricated for service life
  • High operating reliability
  • Selection of front attachments
  • Powerful

Specification:

Push load 1650 N
Pull load 0 N
Speed (full load) 14 mm/s
Stroke 500 to 1 000 mm  
Voltage  24 V DC
Operating temperature +5 to +40°C
Type of protection  IP20