Fluid Power

Cam-roller Guides

Cam-roller guides consist of a rail and carriages with rollers inside. They provide a lightweight construction and ease of installation.

Features and benefits:

  • High linear speed
  • Light weight
  • Easy to mount
  • Effortless and quiet operation
  • Low friction
  • Factory pre-lubricated

Specification:

Speed 10 m/s

Accuracy 0,05 mm / 100 mm

Operating temperature -20 to +80 °C

Sizes 15 to 35

Rail length in one piece 4 000 mm

C per carriage 8 000 N

C0 per carriage 6 350 N