Power Transmissions

Compact cross tables TLM

Typical application areas:

  • Electronic production machinery
  • Solar cell production
  • Measurement devices


Guidance principle: Precision rail guides

Drive: Linear motor, ironless with optical measurement system with integrated limit switches

Range: 2 sizes

Sizes: 300mm and 400mm

Stroke range: 92mm to 308mm

Side / height accuracy: 4µm / 6µm per 200mm

Speed / acceleration: up to 1,5m/s and 30m/s2

Options: Customized sizes