Power Transmissions

Compact cross tables TO/TS

Typical application areas:

  • Measurement devices
  • Factory automation

Specification:

Guidance principle: Precision rail guides

Drive: Micrometer knurl

Range: 2 sizes

Sizes: 85mm and 160mm

Stroke range: 25mm to 100mm

Side / height accuracy: 4µm / 5µm per 100mm

Product variants: With or without micrometer drive