Power Transmissions

Diaphragm Drives

Fluidic muscle

  • Powerful in the most confined space
  • Dynamic acceleration
  • Stick-slip free movements
  • Flexible
  • Hermetically sealed design offers protection against dust, dirt and moisture
  • Maintenance-free 

Technical Data:

Size 10 20 40
Mode of Operation Single acting, pulling Single acting, pulling Single acting, pulling
Nominal Length (mm) 40 ... 9000 60 ... 9000 120 ... 9000
Max. Permissible Contraction 25% of nominal length 25% of nominal length 25% of nominal length
Max. permissible pre-tensioning 3% of nominal length 4% of nominal length 65% of nominal length
Theroreical force at max permissible operating pressure (N) 630 1500 6000
Operating Pressure (bar) 0 ... 8 0 ... 6 0 ... 6