Industrial Hose

ELGL-LAS Linear Motor Axis with Air Bearing

Benefits:

  • Precise positioning and excellent linearity thanks to the air bearing
  • Minimum positioning stroke of carriage of < 1mm for exact positioning
  • Integrated holding brake function due to magnetic preloading of the air bearing
  • Vertical applications possible without accessories
  • Multiple carriages possible on one axis
  • No friction in the guide components - lubrication not necessary: maintenance-free and wear-free
  • Air bearing prevent the build up of dirt as opposed to conventional bearings

Applications:

  • Electronics, semiconductor and photovoltaics industry, measuring technology
  • Scanner applications, medical technology, production of fibre optics
  • Handling of small and very small parts, e.g. clockmaking
  • Woodworking industry: as transport axis in dusty environments 

 

 

 

 

 

 

 

 

 

 

Specification:

Size ELGL-LM- 30-S 64-S 64-M 120-S 120-M 120-L
Stroke (mm) 1,000 2,000 2,000 2,000 2,000 2,000
Accelerator (m/s²) 24 46 46 58 58 46
Speed (m/s) 1.5 3 4 3 4 4

Thrust

Continuous Force (N)

Peak Force (N)

44

50

112

121

164

189

220

254

280

357

349

463

Repetition Accuracy (mm) ±0.01 ±0.01

±0.01

±0.01 ±0.01 ±0.01